Zoro Homepage

PHILLIPS HEX HEAD SEMS TAPPING SCREW, 25PK

  • Mfr # 21744

  • Zoro # G115552811


product price: $19.95
/pk 25, $0.80/ea

Key Features

Screw Style
Tapping
Finish
Black E-Coat
Drive
Phillips & Hex
Fastener Length
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21744
Zoro #
G115552811
UPC #
-
Country of Origin
China

Dimensions

Fastener Length
20 mm

Details

Item
Hex Head Cap Screw
Screw Style
Tapping
Finish
Black E-Coat
Drive
Phillips & Hex

Description

PHILLIPS HEX HEAD SEMS TAPPING SCREW. Auveco products provide OE fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.