Zoro Homepage

PHILLIPS OVAL #6 HD SCREW 8-18 X 1/2, 100PK

  • Mfr # 12956

  • Zoro # G312308587


product price: $17.45
/pk 100, $0.17/ea

Key Features

Point Type
A/AB
Screw Size
#8
Washer
Flush
Head Style
Phillips Oval Sems
Head Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12956
Zoro #
G312308587
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Head Size
#6
Length
1/2 in

Details

Point Type
A/AB
Washer
Flush
Head Style
Phillips Oval Sems
Finish
Black Oxide

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.