Zoro Homepage

PHILLIPS OVAL #6 HEAD TAP SCREW 8 X 1/2 CHROME, 100PK

  • Mfr # 2027

  • Zoro # G912308284


product price: $12.15
/pk 100, $0.12/ea

Key Features

Head Size
#6
Finish
Chrome
Screw Size
#8
Screw Type
Tapping
Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2027
Zoro #
G912308284
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
#6
Screw Size
#8
Length
1/2 in

Details

Finish
Chrome
Screw Type
Tapping
Point Type
A/AB
Head Style
Phillips Oval

Description

Auveco products match applicable IFI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.