
PHILLIPS OVAL HD TAP SCREW #8 HD 10 X 3/4 CHROME, 100PK
Mfr # 1717
Zoro # G212308403
product price: $12.25
/pk 100, $0.12/eaKey Features
Finish
Chrome
Length
3/4 in
Screw Type
Tapping
Point Type
A/AB
Head Style
Phillips Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1717
Zoro #
G212308403
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
3/4 in
Screw Size
#10
Head Size
#8
Details
Finish
Chrome
Screw Type
Tapping
Point Type
A/AB
Head Style
Phillips Oval
Description
Auveco products match applicable IFI standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.