Zoro Homepage

PHILLIPS PAN HD T.S. 10 X 1 1/2 BLACK OXIDE, 50PK

  • Mfr # 12800

  • Zoro # G312308570


product price: $9.99
/pk 50, $0.20/ea

Key Features

Screw Size
#10
Finish
Black Oxide
Screw Type
Tapping
Point Type
A/AB
Head Style
Phillips Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12800
Zoro #
G312308570
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Length
1-1/2 in.

Details

Finish
Black Oxide
Screw Type
Tapping
Point Type
A/AB
Head Style
Phillips Pan

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.