
PHILLIPS TRUSS HEAD TAP SCREW M6.3-1.81 X 16MM, 50PK
Mfr # 19170
Zoro # G712308965
product price: $13.45
/pk 50, $0.27/eaKey Features
Head Diameter
16mm
Screw Size
M6.3-1.81 (#14)
Finish
Black Phosphate
Point Type
A/AB
Head Style
Phillips Truss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19170
Zoro #
G712308965
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Head Diameter
16mm
Screw Size
M6.3-1.81 (#14)
Length
16mm
Details
Finish
Black Phosphate
Point Type
A/AB
Head Style
Phillips Truss
Screw Type
Tapping
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.