Zoro Homepage

PHILLIPS WASHER HEAD TAP SCREW 8 X 3/4, 100PK

  • Mfr # 13026

  • Zoro # G712308385


product price: $10.99
/pk 100, $0.11/ea

Key Features

Length
3/4 in
Screw Type
Tapping
Point Type
A/AB
Screw Size
#8
Head Style
Phillips Truss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13026
Zoro #
G712308385
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
3/4 in
Screw Size
#8
Washer Head Diameter
31/64 in.

Details

Screw Type
Tapping
Point Type
A/AB
Head Style
Phillips Truss
Finish
Phosphate

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.