
PHILLIPS WASHER HEAD TEKS TAP SCREW #8 X 1/2
Mfr # 15774
Zoro # G512309346
product price: $8.45
/eaSold in multiples of 2 for $16.90
Key Features
Head Style
Phillips Truss
Screw Type
Tapping
Length
1/2 in
Finish
Black Phosphate
Washer Head Diameter
7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15774
Zoro #
G512309346
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
1/2 in
Washer Head Diameter
7/16 in
Screw Size
#8
Details
Head Style
Phillips Truss
Screw Type
Tapping
Finish
Black Phosphate
Point Type
Type 2 Self-Drilling Teks
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.