Zoro Homepage

PHILLIPS WASHER HEAD TEKS TAP SCREW #8X1/2, 10PK

  • Mfr # 15172

  • Zoro # G812309275


product price: $9.55
/pk 10, $0.96/ea

Key Features

Point Type
Type 2 Self-Drilling Teks
Length
1/2 in
Screw Type
Tapping
Head Style
Phillips Truss
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15172
Zoro #
G812309275
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1/2 in
Screw Size
#8
Washer Head Diameter
13/32 in.

Details

Point Type
Type 2 Self-Drilling Teks
Screw Type
Tapping
Head Style
Phillips Truss
Finish
Zinc

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.