Zoro Homepage

PHIL.PAN HD.METRIC M.S. M6-1.0 X 12MM, 100PK

  • Mfr # 15877

  • Zoro # G712309320


product price: $15.69
/pk 100, $0.16/ea

Key Features

Thread Pitch
Regular
Head Style
Phillips Pan
Finish
Zinc
Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15877
Zoro #
G712309320
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 mm

Details

Thread Pitch
Regular
Head Style
Phillips Pan
Finish
Zinc

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.