Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PILLAR COVER RETAINER, 10PK

  • Mfr # 14032

  • Zoro # G212308946


product price: $8.15
/pk 10, $0.82/ea
Sold in multiples of 2 for $16.30

Key Features

Bottom Head Diameter
3/4 in
Color
Black
Stem Length
1-1/4 in.
Type
Single Head
Stem Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14032
Zoro #
G212308946
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
3/4 in
Stem Length
1-1/4 in.
Stem Diameter
5/16 in

Details

Color
Black
Type
Single Head
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.