
PLASTIC PLUG BUTTON W/DEP CTR 1 HOLE, 100PK
Mfr # 9291
Zoro # G912308512
product price: $19.69
/pk 100, $0.20/eaKey Features
Hole Size
1 in.
Head Diameter
1-3/8 in.
Panel Thickness
0.04 in. - 0.10 in.
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9291
Zoro #
G912308512
UPC #
-
Country of Origin
United States
Dimensions
Hole Size
1 in.
Head Diameter
1-3/8 in.
Panel Thickness
0.04 in. - 0.10 in.
Details
Material
Polyethylene
Description
Plastic Plug Buttons Black Polyethylene Depressed Center
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.