Zoro Homepage

PLASTIC PLUG BUTTON W/DEP CTR 3/4 HOLE, 100PK

  • Mfr # 9289

  • Zoro # G512308516


product price: $15.69
/pk 100, $0.16/ea

Key Features

Head Diameter
1-5/32 in.
Panel Thickness
0.02 in. - 0.14 in.
Material
Polyethylene
Hole Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9289
Zoro #
G512308516
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
1-5/32 in.
Panel Thickness
0.02 in. - 0.14 in.
Hole Size
3/4 in

Details

Material
Polyethylene

Description

Plastic Plug Buttons Black Polyethylene Depressed Center

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.