Zoro Homepage

Push-In Rivet, 20 mm Dia., 17mm L, Plastic Body

  • Mfr # AV20564

  • Zoro # G602482614


product price: $9.95
/ea

Key Features

Material
Plastic
Shank Diameter
20 mm
Body Length
17mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV20564
Zoro #
G602482614
UPC #
-
Country of Origin
China

Dimensions

Shank Diameter
20 mm
Body Length
17mm

Details

Item
Push-In Rivet
Material
Plastic
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.