Zoro Homepage

PUSH-ON RETAINER 3.2MM STUD 9.5MM OD -ZINC, 100PK

  • Mfr # 12118

  • Zoro # G612309406


product price: $5.35
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.70

Key Features

Stud Size
3.2mm
Outer Diameter
9.5mm
Type
Push On
Used For
Non-Threaded Fasteners
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12118
Zoro #
G612309406
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stud Size
3.2mm
Outer Diameter
9.5mm

Details

Type
Push On
Used For
Non-Threaded Fasteners
Finish
Zinc

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.