Zoro Homepage

PUSH RETAINER

  • Mfr # AV20632

  • Zoro # G402425507


product price: $9.59
/ea

Key Features

Hole Size
8 mm
Type
Push-Type with Closed End
Stem Length
26mm
Head Diameter
20 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV20632
Zoro #
G402425507
UPC #
-
Country of Origin
Unknown

Dimensions

Hole Size
8 mm
Stem Length
26mm
Head Diameter
20 mm

Details

Type
Push-Type with Closed End
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.