Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PUSH-TYPE RETAINER 11/16 HD 13/16 LTH5, 25PK

  • Mfr # 18030

  • Zoro # G012309129


product price: $14.85
/pk 25, $0.59/ea

Key Features

Type
Push-Type with Closed End
Color
Black
Head Diameter
11/16 in.
Stem Length
13/16 in
Hole Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18030
Zoro #
G012309129
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
11/16 in.
Stem Length
13/16 in
Hole Size
1/4 in

Details

Type
Push-Type with Closed End
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.