Zoro Homepage

PUSH-TYPE RETAINER 14MM HD DIA. 16MM LENGTH5, 25PK

  • Mfr # 16859

  • Zoro # G112305885


product price: $13.39
/pk 25, $0.54/ea

Key Features

Color
Black
Hole Size
1/4 in
Type
Screw-Type with Closed End
Head Diameter
9/16 in
Stem Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16859
Zoro #
G112305885
UPC #
-
Country of Origin
China

Dimensions

Hole Size
1/4 in
Head Diameter
9/16 in
Stem Length
5/8 in

Details

Color
Black
Type
Screw-Type with Closed End
Drive Type
Phillips

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.