Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PUSH-TYPE RETAINER - GM CHRYSLER, 50PK

  • Mfr # 11699

  • Zoro # G612307693


product price: $14.99
/pk 50, $0.30/ea

Key Features

Hole Size
1/4 in
Type
Push-Type with Open End
Stem Length
5/8 in
Color
Black
Head Diameter
11/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11699
Zoro #
G612307693
UPC #
-
Country of Origin
China

Dimensions

Hole Size
1/4 in
Stem Length
5/8 in
Head Diameter
11/16 in.

Details

Type
Push-Type with Open End
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.