Zoro Homepage

PUSH-TYPE RIVET 1in HD DIA. 15/16 STEM LENGTH5, 25PK

  • Mfr # 15702

  • Zoro # G912307881


product price: $14.45
/pk 25, $0.58/ea

Key Features

Color
Black
Type
Push-Type with Closed End
Shoulder Length
1/8 in
Hole Size
1/2 in
Stem Length
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15702
Zoro #
G912307881
UPC #
-
Country of Origin
China

Dimensions

Shoulder Length
1/8 in
Hole Size
1/2 in
Stem Length
15/16 in
Head Diameter
1 in.

Details

Color
Black
Type
Push-Type with Closed End

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.