Zoro Homepage

PUSHNUT BOLT RETAINER M10-1.5 19.8MM OD - PHOSPHATE, 50PK

  • Mfr # 12126

  • Zoro # G012309471


product price: $5.75
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.50

Key Features

Type
Pushnut
Outer Diameter
19.8mm
Screw Size
M10-1.5
Used For
Threaded Fasteners
Finish
Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12126
Zoro #
G012309471
UPC #
-
Country of Origin
United States

Dimensions

Outer Diameter
19.8mm
Screw Size
M10-1.5

Details

Type
Pushnut
Used For
Threaded Fasteners
Finish
Phosphate

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.