Zoro Homepage

PUSHNUT BOLT RETAINER M5-.8 11MM OD - ZINC, 100PK

  • Mfr # 12122

  • Zoro # G812309503


product price: $6.55
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.10

Key Features

Used For
Threaded Fasteners
Type
Pushnut
Finish
Zinc
Screw Size
M5-0.80
Outer Diameter
11mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12122
Zoro #
G812309503
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M5-0.80
Outer Diameter
11mm

Details

Used For
Threaded Fasteners
Type
Pushnut
Finish
Zinc

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.