
PUSHNUT BOLT RETAINER M8-1.25 15.9MM OD - ZINC, 100PK
Mfr # 12125
Zoro # G712309467
product price: $8.59
/pk 100, $0.09/eaKey Features
Type
Pushnut
Outer Diameter
15.9 mm
Finish
Zinc
Screw Size
M8-1.25
Used For
Threaded Fasteners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12125
Zoro #
G712309467
UPC #
-
Country of Origin
United States
Dimensions
Outer Diameter
15.9 mm
Screw Size
M8-1.25
Details
Type
Pushnut
Finish
Zinc
Used For
Threaded Fasteners
Description
Auveco products match applicable IFI standards.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.