Rear Compartment, Rocker Specialty Rivet. y 15, PK/15, 15PK

  • Mfr # 22266

  • Zoro # G012307989


product price: $13.99
/pk 15, $0.93/ea

Key Features

Rivet Diameter
1/4 in
Flange Diameter
1/2 in
Grip Range
.059 in.
Material
Steel Rivet - Steel Mandrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22266
Zoro #
G012307989
UPC #
-
Country of Origin
Israel

Dimensions

Rivet Diameter
1/4 in
Flange Diameter
1/2 in

Details

Grip Range
.059 in.
Material
Steel Rivet - Steel Mandrel

Description

PRODUCT INFORMATION_x000D_Quantity: 15_x000D_Description: Rear Compartment, Rocker & Wheelhouse Specialty Rivet_x000D_Flange Diameter: 1/2 in._x000D_Grip Range: .059 in._x000D_Material: Steel Rivet - Steel Mandrel_x000D_Rivet Diameter: 1/4 in._x000D_Made In: Israel_x000D__x000D_OEM CROSS REFERENCES_x000D_Car-Pak: 99-9206_x000D_GM: 11561334_x000D_Lawson: 1507972

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.