Zoro Homepage

ROUND WSHR HD T.S. #8 X 1/2 - CHROME, 100PK

  • Mfr # 24175

  • Zoro # G912308796


product price: $12.15
/pk 100, $0.12/ea

Key Features

Screw Size
#8
Point Type
A/AB
Head Style
Phillips Truss
Length
1/2 in
Washer Head Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24175
Zoro #
G912308796
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Length
1/2 in
Washer Head Diameter
7/16 in

Details

Point Type
A/AB
Head Style
Phillips Truss
Screw Type
Tapping
Finish
Chrome

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.