Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCREW GROMMET 13.5 HEAD DIA. 16MM LENGTH, 50PK

  • Mfr # 14335

  • Zoro # G712308910


product price: $21.65
/pk 50, $0.43/ea

Key Features

Stem Length
16mm
Screw Size
#4
Hole Size
6mm x 6mm
Color
Natural
Head Diameter
13.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14335
Zoro #
G712308910
UPC #
-
Country of Origin
China

Dimensions

Stem Length
16mm
Screw Size
#4
Hole Size
6mm x 6mm
Head Diameter
13.5mm

Details

Color
Natural
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.