
SCREW GROMMET WITH SEALER 13MM X 22MM HEAD SZ
Mfr # 20466
Zoro # G312308594
product price: $13.15
/eaKey Features
Stem Length
18 mm
Screw Size
M4.2
Color
Natural
Head Size
13mm x 22mm
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20466
Zoro #
G312308594
UPC #
-
Country of Origin
China
Dimensions
Stem Length
18 mm
Screw Size
M4.2
Head Size
13mm x 22mm
Details
Color
Natural
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.