Zoro Homepage

SELF-THREADING NUT 6MM STUD 11MM HEX ZINC, 50PK

  • Mfr # 19548

  • Zoro # G212309462


product price: $15.25
/pk 50, $0.31/ea

Key Features

Stud Size
6mm
Type
Hex Thread Cutting Nuts
Washer Diameter
15 mm
Across Flats
11.0mm
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19548
Zoro #
G212309462
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
6mm
Washer Diameter
15 mm

Details

Type
Hex Thread Cutting Nuts
Across Flats
11.0mm
Finish
Zinc

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.