Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Flange Hex Head External Hex Drive

  • Mfr # AV9615

  • Zoro # G102116545


product price:  $11.15
/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Fastener Length
3/4 in
Drive Size
5/16 in
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AV9615
Zoro #
G102116545
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
3/4 in
Drive Size
5/16 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Finish
Zinc Plated
Item
Sheet Metal Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products