Zoro Homepage

Sleeve Anchor, 17 mm Dia., 25 mm L

  • Mfr # AV12065

  • Zoro # G602482508


product price: $10.15
/ea

Key Features

Anchor Diameter
17 mm
Overall Length
25 mm
Head Type
Hex Nut
Drive Type
Hex
Thread Size
M6x1.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV12065
Zoro #
G602482508
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
17 mm
Overall Length
25 mm
Thread Size
M6x1.00

Details

Item
Sleeve Anchor
Head Type
Hex Nut
Drive Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.