Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLOTTED HEX WASHER HEAD L.P. SCREW #14 X 3/4, 50PK

  • Mfr # 18354

  • Zoro # G312308815


product price: $11.99
/pk 50, $0.24/ea

Key Features

Point Type
A/AB
Washer Head Diameter
1/2 in
Screw Size
#14 (M6.3)
Across Flats
3/8 in
Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18354
Zoro #
G312308815
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Washer Head Diameter
1/2 in
Screw Size
#14 (M6.3)
Length
3/4 in

Details

Point Type
A/AB
Across Flats
3/8 in
Finish
Black E-Coat
Head Style
Slotted Hex Flange

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.