Zoro Homepage

SLOTTED PAN HEAD TAP SCREW 14 X 3/4, 100PK

  • Mfr # 1381

  • Zoro # G912309113


product price: $15.99
/pk 100, $0.16/ea

Key Features

Point Type
A/AB
Length
3/4 in
Screw Type
Tapping
Screw Size
#14 (M6.3)
Head Style
Slotted Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1381
Zoro #
G912309113
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
3/4 in
Screw Size
#14 (M6.3)

Details

Point Type
A/AB
Screw Type
Tapping
Head Style
Slotted Pan
Finish
Zinc Chromate

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.