
SLOTTED PAN HEAD TAP SCREW 6 X 1 ZINC, 100PK
Mfr # 1455
Zoro # G212309028
product price: $6.39
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.78
Key Features
Finish
Zinc Chromate
Screw Size
#6
Head Style
Slotted Pan
Screw Type
Tapping
Point Type
A/AB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1455
Zoro #
G212309028
UPC #
-
Country of Origin
Japan
Dimensions
Screw Size
#6
Length
1 in.
Details
Finish
Zinc Chromate
Head Style
Slotted Pan
Screw Type
Tapping
Point Type
A/AB
Description
Auveco products match applicable IFI standards.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.