Zoro Homepage

SPEC. HEX INSERT M5-.8 .5MM-3.3MM GRIP 10MM HD DIA

  • Mfr # 20678

  • Zoro # G512309001


product price: $10.95
/ea

Key Features

Finish
Yellow Zinc Chromate
Head Diameter
10 mm
Material
Metal
Used With
Auveco 11805
Hex Size
7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20678
Zoro #
G512309001
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
10 mm
Hex Size
7mm
Screw Size
M5-0.80

Details

Finish
Yellow Zinc Chromate
Material
Metal
Used With
Auveco 11805
Grip Range
0.5mm - 3.3mm

Description

Auveco products provide OE fit and function.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.