Zoro Homepage

SPECIAL PEEL-TYPE RIVET FORD 1/4 DIA. 1/2 FLANGE5, 25PK

  • Mfr # 12653

  • Zoro # G212308045


product price: $15.19
/pk 25, $0.61/ea

Key Features

Flange Diameter
1/2 in
Rivet Diameter
1/4 in
Grip Range
3/32 in
Material
Black Aluminum Rivet - Steel Mandrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12653
Zoro #
G212308045
UPC #
-
Country of Origin
United States

Dimensions

Flange Diameter
1/2 in
Rivet Diameter
1/4 in

Details

Grip Range
3/32 in
Material
Black Aluminum Rivet - Steel Mandrel

Description

Auveco products provide OE fit and function. 1/2 in Dia flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.