Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPECIAL PEEL-TYPE RIVET GM 1/4 DIA5, 25PK

  • Mfr # 12655

  • Zoro # G912307867


product price: $10.45
/pk 25, $0.42/ea

Key Features

Grip Range
9/64 in. - 3/16 in.
Rivet Diameter
1/4 in
Flange Diameter
1/2 in
Material
Aluminum Rivet - Steel Mandrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12655
Zoro #
G912307867
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in
Flange Diameter
1/2 in

Details

Grip Range
9/64 in. - 3/16 in.
Material
Aluminum Rivet - Steel Mandrel

Description

Auveco products provide OE fit and function.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.