
SPECIAL PEEL-TYPE RIVET GM & FORD 1/4 DIA.
Mfr # 12658
Zoro # G712307906
product price: $16.29
/eaKey Features
Grip Range
11/16 in. - 3/4 in.
Material
Aluminum Rivet - Steel Mandrel
Flange Diameter
1/2 in
Rivet Diameter
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12658
Zoro #
G712307906
UPC #
-
Country of Origin
United States
Dimensions
Flange Diameter
1/2 in
Rivet Diameter
1/4 in
Details
Grip Range
11/16 in. - 3/4 in.
Material
Aluminum Rivet - Steel Mandrel
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.