Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPECIALTY RIVET - LEXUS, 10PK

  • Mfr # 20787

  • Zoro # G812307875


product price: $14.35
/pk 10, $1.44/ea

Key Features

Rivet Diameter
1/8 in
Flange Diameter
5/16 in
Includes
Plastic Cap
Grip Range
3/64 in. - 5/32 in.
Material
Aluminum Rivet - Steel Mandrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20787
Zoro #
G812307875
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/8 in
Flange Diameter
5/16 in

Details

Includes
Plastic Cap
Grip Range
3/64 in. - 5/32 in.
Material
Aluminum Rivet - Steel Mandrel

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.