Zoro Homepage

SPECIALTY RIVET - LEXUS

  • Mfr # 20788

  • Zoro # G312307849


product price: $9.29
/ea

Key Features

Includes
Plastic Cap
Rivet Diameter
1/8 in
Flange Diameter
15/64 in.
Grip Range
3/64 in. - 1/8 in.
Material
Aluminum Rivet - Steel Mandrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20788
Zoro #
G312307849
UPC #
-
Country of Origin
Japan

Dimensions

Rivet Diameter
1/8 in
Flange Diameter
15/64 in.

Details

Includes
Plastic Cap
Grip Range
3/64 in. - 1/8 in.
Material
Aluminum Rivet - Steel Mandrel

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.