Zoro Homepage

SPIN LOCK NUT W/SERRATION. M6-1.0 14MM OD, 50PK

  • Mfr # 16769

  • Zoro # G112305878


product price: $9.59
/pk 50, $0.19/ea

Key Features

Flange Dia.
14 mm
Material
Case Hardened Steel
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16769
Zoro #
G112305878
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Flange Dia.
14 mm

Details

Material
Case Hardened Steel
Finish
Zinc

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.