
SPLASH SHIELD/FASCIA RETAINER FITS 1/4 HOLE5, 25PK
Mfr # 14020
Zoro # G512308899
product price: $8.19
/pk 25, $0.33/eaSold in multiples of 2 for $16.38
Key Features
Stem Length
7/8 in.
Color
Black
Head Diameter
1 in.
Hole Size
1/4 in
Type
Push-Type with Closed End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14020
Zoro #
G512308899
UPC #
-
Country of Origin
China
Dimensions
Stem Length
7/8 in.
Head Diameter
1 in.
Hole Size
1/4 in
Details
Color
Black
Type
Push-Type with Closed End
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.