Zoro Homepage

SPLASH SHIELD/FASCIA RETAINER FITS 5/16 HOLE5, 25PK

  • Mfr # 14019

  • Zoro # G112308893


product price: $8.15
/pk 25, $0.33/ea
Sold in multiples of 2 for $16.30

Key Features

Hole Size
5/16 in
Color
Black
Type
Push-Type with Closed End
Head Diameter
1 in.
Shoulder Length
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14019
Zoro #
G112308893
UPC #
-
Country of Origin
China

Dimensions

Hole Size
5/16 in
Head Diameter
1 in.
Shoulder Length
1/8 in
Stem Length
7/8 in.

Details

Color
Black
Type
Push-Type with Closed End

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.