Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPLIT-TYPE RIVET 5/32 DIA. 3/64-1/4 GRIP ALUM.5, 25PK

  • Mfr # 18461

  • Zoro # G012307996


product price: $17.79
/pk 25, $0.71/ea

Key Features

Grip Range
3/64 in. - 1/4 in.
Material
Black Aluminum Rivet - Aluminum Mandrel
Rivet Diameter
5/32 in.
Flange Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18461
Zoro #
G012307996
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
5/32 in.
Flange Diameter
5/16 in

Details

Grip Range
3/64 in. - 1/4 in.
Material
Black Aluminum Rivet - Aluminum Mandrel

Description

Auveco products provide OE fit and function. 5/16 in Dia flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.