
SPLIT- TYPE RIVET ALL ALUM 3/16 DIA. 5/16-15/64 GRIP5, 25PK
Mfr # 17121
Zoro # G312307979
product price: $15.79
/pk 25, $0.63/eaKey Features
Flange Diameter
7/16 in
Rivet Diameter
3/16 in.
Material
Black Aluminum Rivet - Aluminum Mandrel
Grip Range
5/64 in. - 15/64 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17121
Zoro #
G312307979
UPC #
-
Country of Origin
United States
Dimensions
Flange Diameter
7/16 in
Rivet Diameter
3/16 in.
Details
Material
Black Aluminum Rivet - Aluminum Mandrel
Grip Range
5/64 in. - 15/64 in.
Description
Auveco products provide OE fit and function. 7/16 in Dia flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.