Zoro Homepage

S.S. GM MIRROR MOUNTING SCREW 1/4-20 X 1-1/45, 25PK

  • Mfr # 14976

  • Zoro # G712306848


product price: $29.45
/pk 25, $1.18/ea

Key Features

Across Flats
3/8 in
Length
1-1/4 in.
Screw Size
1/4 in.-20
Head Style
Hex Sems
Washer Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14976
Zoro #
G712306848
UPC #
-
Country of Origin
United States

Dimensions

Length
1-1/4 in.
Screw Size
1/4 in.-20
Washer Diameter
5/8 in

Details

Across Flats
3/8 in
Head Style
Hex Sems
Material
400 Stainless Steel
Point Type
CA

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.