SUBARU PHILLIPS HEX HEAD SEMS BODY BOLT DOG PT., 50PK

  • Mfr # 22271

  • Zoro # G315553519


product price: $19.79
/pk 50, $0.40/ea

Key Features

Washer Diameter
18 mm
Drive Type
Phillips
Material
Steel
Head Style
Phillips Hex Sems
Length
23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22271
Zoro #
G315553519
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Washer Diameter
18 mm
Length
23mm
Screw Size
M5-0.80

Details

Drive Type
Phillips
Material
Steel
Head Style
Phillips Hex Sems
Finish
Black Zinc
Across Flats
8.0mm
Point Type
Dog Point

Description

SUBARU PHILLIPS HEX HEAD SEMS BODY BOLT DOG PT.. Auveco products provide OE fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.