
SUBARU PUSH TYPE RETAINER, 10PK
Mfr # 21593
Zoro # G412306049
product price: $15.89
/pk 10, $1.59/eaKey Features
Hole Size
7mm
Type
Screw-Type with Open End
Drive Type
Phillips
Stem Length
8 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21593
Zoro #
G412306049
UPC #
-
Country of Origin
China
Dimensions
Hole Size
7mm
Stem Length
8 mm
Head Diameter
15 mm
Details
Type
Screw-Type with Open End
Drive Type
Phillips
Color
Black
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.