Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUBARU PUSH TYPE RETAINER, PK/15, 15PK

  • Mfr # 21422

  • Zoro # G812307820


product price: $14.85
/pk 15, $0.99/ea

Key Features

Head Diameter
20 mm
Type
Push-Type with Drive Pin
Color
Black
Hole Size
7mm
Stem Length
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21422
Zoro #
G812307820
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
20 mm
Hole Size
7mm
Stem Length
9 mm

Details

Type
Push-Type with Drive Pin
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.