Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUBARU PUSH-TYPE RETAINER, PK/15, 15PK

  • Mfr # 22160

  • Zoro # G212306423


product price: $13.25
/pk 15, $0.88/ea

Key Features

Color
Black
Stem Length
10 mm
Material
Nylon
Type
Push-Type Retainer
Head Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22160
Zoro #
G212306423
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
10 mm
Head Diameter
15 mm
Hole Size
7mm

Details

Color
Black
Material
Nylon
Type
Push-Type Retainer

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.