
SUBARU PUSH TYPE RETAINER5, 25PK
Mfr # 21570
Zoro # G312305876
product price: $15.65
/pk 25, $0.63/eaKey Features
Color
Black
Hole Size
6mm
Head Diameter
16mm
Drive Type
Phillips
Type
Screw-Type with Open End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21570
Zoro #
G312305876
UPC #
-
Country of Origin
China
Dimensions
Hole Size
6mm
Head Diameter
16mm
Stem Length
11mm
Details
Color
Black
Drive Type
Phillips
Type
Screw-Type with Open End
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.